• The item cannot be ordered due to missing prices.

Screw-on toolholder 20/08 mm

Article no.: 260611 20/08

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 8 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder SRDCN 2020K08
suitable indexable insert RC.T 0803
Functional width L4 neutral holders 14 mm
Overhang L1 neutral holders 16.4 mm
Overall length L neutral holders 125 mm
Pack of insert screws 269028 29
Setting angle κ 30 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260611 20/08
EAN / GTIN 4062406059361
Manufacturer number 260611 20/08

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart