• The item cannot be ordered due to missing prices.

Screw-on toolholder 12/06 mm

Article no.: 260607 12/06

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 6 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SRGCR/L 1212F06
suitable indexable insert RC.T 0602
Functional width L4 16 mm
Head length L1 13.6 mm
Overall length L 80 mm
Pack of insert screws 269028 22
Setting angle κ 30 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260607 12/06
EAN / GTIN 4062406059453
Manufacturer number 260607 12/06

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart