• The item cannot be ordered due to missing prices.

Screw-on toolholder 20/10 mm

Article no.: 260606 20/10

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 10 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SRGCR/L 2020K10
suitable indexable insert RC.T 1003
Functional width L4 25 mm
Head length L1 17 mm
Overall length L 125 mm
Pack of insert screws 269028 2
Shim 269005 11
Shim screw 269013 2
Setting angle κ 30 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260606 20/10
EAN / GTIN 4045197655363
Manufacturer number 260606 20/10

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart