• The item cannot be ordered due to missing prices.

DC.T 11T304 CA315

Article no.: 260490 CA315

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DCMT 11T304
    Corner radius 0.4 mm
    Grade CA315
    Tool material Carbide
    Coating coated
    Main application O
    Cutting conditions slightly interrupted
    Chip breaker GK
    Tolerance M
    Cutting depth ap 0.5 mm - 3 mm
    Feed f 0.1 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 60 m/min - 230 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260490 CA315
    EAN / GTIN 4960664798674

    Application Table

    GG(G)
    K
    continuous
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart