{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T308 | |
Corner radius | 0.8 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260464 HB7120-1 | |
EAN / GTIN | 4045197817341 | |
Manufacturer number | 260464 HB7120-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
DC.T 11T308, Grade: HB7120-1 |
on request
In stock
1,126 pieces in stock
from
1
Pieces
NOK 156,27
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
NOK 130,29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,363 pieces in stock
from
1
Pieces
NOK 159,61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
NOK 133,03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,929 pieces in stock
NOK 95,96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,822 pieces in stock
NOK 95,96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,129 pieces in stock
from
1
Pieces
NOK 159,61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
NOK 133,03
plus VAT at the current rate
Prices plus delivery costs
|
|||
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
ISO code indexable insert | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 |
Tool material | Carbide | Carbide | VHM | VHM | VHM | VHM | VHM | HM |
Cutting conditions | continuous | slightly interrupted | kontinuerligt | snitt intermittent | krävande intermittent | snitt intermittent | snitt intermittent | snitt intermittent |
Grade | HB7120-1 | HB7020 | HB7010-1 | HB7140-1 | HB7035-1 | HBT020 | HBT130 | HB7130-2 |
Chip breaker | VM | SM | SM | VM | SM | PM | MM | VM |
Main application | M | P | P | M | P | P | MF | M |