{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070204 | |
Corner radius | 0.4 mm | |
Grade | PR1725 | |
Tool material | Carbide | |
Coating | coated | |
Main application | M | |
Secondary application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | MFP-SKS | |
Tolerance | G | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.03 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 200 m/min | |
Cutting speed vc secondary application | 50 m/min - 150 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260380 PR1725 | |
EAN / GTIN | 4960664923403 |
This article |
Recommendations |
||
---|---|---|---|
DCGT 070201 PR1725 |
|||
Corner radius | 0.4 | 0.4 | 0.4 |
ISO code indexable insert | DCMT 070204 | CCMT 060204 | CCMT 09T304 |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.2 ;1.5 | 0.2 ;1 | 0.2 ;1 |
Feed f | 0.03 ;0.2 | 0.15 ;0.3 | 0.15 ;0.3 |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |
Tolerance | G | M | M |