{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T308 | |
Corner radius | 0.8 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 90 m/min - 290 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260361 HB7120-1 | |
EAN / GTIN | 4045197817297 | |
Manufacturer number | 260361 HB7120-1 |
This article |
Recommendations |
||
---|---|---|---|
DC.T 11T308, Grade: HB7120-1 |
|||
ISO code indexable insert | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7120-1 | HU7315-1 | HB7415-1 |
Chip breaker | VS | AF | TIS |
Cutting speed vc main application | 90 m/min - 290 m/min | 120 m/min - 600 m/min | 50 m/min - 110 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |