• The item cannot be ordered due to missing prices.

Boring bar set, steel, with IC, left-hand, Type: SET07

Article no.: 260347 SET07

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A0810H SDUCR/L07; A1012K SDUCR/L07; A1216M SDUCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 12 mm; 15.5 mm; 18 mm
Centre offset L3 6.5 mm; 9 mm; 11 mm
Clamping height L2 9 mm; 11 mm; 15 mm
Neck width L4 8 mm; 10 mm; 12 mm
Head length L1 22.5 mm; 27.5 mm; 40.5 mm
Overall length L 100 mm; 125 mm; 150 mm
Pack of insert screws 269028 7
Type of product Boring bar

Identification numbers & Classifications

Article number 260347 SET07
EAN / GTIN 4045197656681
Manufacturer number 260347 SET07

Description

Supplied with:

Plastic case

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart