• The item cannot be ordered due to missing prices.

Boring bar HSS 20/11 mm

Article no.: 260333 20/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH20R SDUCR/L11
Setting angle κ 93 degrees
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 26 mm
Centre offset L3 16 mm
Clamping height L2 18 mm
Overall length L 200 mm
Overhang L1 100 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260333 20/11
EAN / GTIN 4045197653031
Manufacturer number 260333 20/11

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart