• The item cannot be ordered due to missing prices.

Boring bar set carbide

Article no.: 260324

Select article variation and quantity

Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024; Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application type right-hand
    Boring depth up to 8×D
    Tool material Carbide
    Standard DIN 8024; Works standard
    Through-coolant yes
    ISO code toolholder E10K SDUCR/L07; E12M SDUCR/L07
    suitable indexable insert DC.. 0702..
    Minimum pre-drill ⌀ Dmin 12 mm; 15 mm
    Centre offset L3 7 mm; 9 mm
    Clamping height L2 9.6 mm; 11.6 mm
    Overall length L 125 mm; 150 mm
    Pack of insert screws 269028 7
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260324
    EAN / GTIN 4045197652751
    Manufacturer number 260324

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart