• The item cannot be ordered due to missing prices.

Boring bar carbide 0408/04 mm

Article no.: 260321 0408/04

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 8 mm
    Insert size 4 mm
    Application type left-hand
    Boring depth up to 8×D
    Tool material Carbide
    Standard Works standard
    Through-coolant yes
    ISO code toolholder E0408F SDQCR/L04
    Setting angle κ 107.5 degrees
    suitable indexable insert DC.. 04T0..
    Minimum pre-drill ⌀ Dmin 5.6 mm
    Centre offset L3 3 mm
    Clamping height L2 7.5 mm
    Usable depth T 1.1 mm
    Neck width L4 4 mm
    Head length L1 26 mm
    Overall length L 80 mm
    Pack of insert screws 269028 26
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260321 0408/04
    EAN / GTIN 4062406066734
    Manufacturer number 260321 0408/04

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart