Clamping toolholder SDJCL 93°, for indexable inserts DC.., left-hand

Article no.: 260309 8/07
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 8 mm
Insert size 7 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SDJCR/L 0808D07
suitable indexable insert DC.. 0702..
Functional width L4 10 mm
Head length L1 13 mm
Overall length L 60 mm
Set of insert screws 269028 22
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260309 8/07
EAN / GTIN 4067263570608
Manufacturer number 260309 8/07
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart