This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

CCMT 09T308 Set 10 pieces HBX020

Article no.: 260215 HBX020

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T308
Corner radius 0.8 mm
Grade HBX020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker PM
Cutting depth ap 0.1 mm - 3.75 mm
Feed f 0.06 mm/rev. - 0.36 mm/rev.
Cutting speed vc main application 80 m/min - 300 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260215 HBX020
Manufacturer number 260215 HBX020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart