{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 120404 | |
Corner radius | 0.4 mm | |
Grade | CA315 | |
Tool material | Carbide | |
Coating | coated | |
Main application | O | |
Cutting conditions | slightly interrupted | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 230 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260202 CA315 | |
EAN / GTIN | 4960664798209 |
This article |
Recommendations |
|
---|---|---|
CCMT 120404, Grade: CA315 |
||
Number of changes/inserts | 2 | 2 |
Finishing/roughing assignment | Finishing | Finishing |
Cutting depth ap | 0.5 mm - 3 mm | 0.2 mm - 4 mm |
Grade | CA315 | HB725-1 |
Chip breaker | GK | UM1 |
Main application | O | UNI |
Type of product | Indexable insert for turning | Indexable insert for turning |