• The item cannot be ordered due to missing prices.

CC.T 09T304, Grade: CA510

Article no.: 260196 CA510
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T304
Corner radius 0.4 mm
Grade CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker GK
Tolerance M
Cutting depth ap 0.5 mm - 3 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 140 m/min - 450 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260196 CA510
EAN / GTIN 4960664696505
Manufacturer number TAA00486

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 09T304, Grade: CA510

CC.T 09T304, Grade: CA510

Number of changes/inserts 2 2
Finishing/roughing assignment Semi-roughing Finishing
Tool material Carbide Carbide
Cutting depth ap 0.5 mm - 3 mm 0.2 mm - 4 mm
Chip breaker GK UM1
Cutting speed vc main application 140 m/min - 450 m/min 50 m/min - 250 m/min
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart