{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T304 | |
Grade | NL300 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | K | |
Cutting conditions | slightly interrupted | |
Chip breaker | 73 | |
Cutting depth ap | 0.2 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 60 m/min - 380 m/min | |
Cutting speed vc secondary application | 110 m/min - 340 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260184 NL300 | |
EAN / GTIN | 5678063 | |
Manufacturer number | 5678063 |