Indexable insert for turning CC.T 120408, for medium machining, Grade: HB7010-1

Article no.: 260160 HB7010-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,383.57 / Piece
  • from 10 Piece
    INR  1,152.50 / Piece
on request
In stock Available in 11-14 working days
773 pieces in stock 773 pieces available in 11-14 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 120408
Corner radius 0.8 mm
Type HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SM
Tolerance M
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 260160 HB7010-1
EAN / GTIN 4045197780508
Manufacturer number 260160 HB7010-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart