• The item cannot be ordered due to missing prices.

CC.T 09T302 HB7120-1

Article no.: 260148 HB7120-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T302
Corner radius 0.2 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VM
Tolerance M
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 80 m/min - 260 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260148 HB7120-1
EAN / GTIN 4045197817181
Manufacturer number 260148 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 09T302  HB7120-1

CC.T 09T302 HB7120-1

ISO code indexable insert CCMT 09T302 CCMT 09T302
Finishing/roughing assignment Semi-roughing Skrubbearbejdning-sletbearbejdning
Cutting conditions continuous continuous
Cutting depth ap 0.2 mm - 4 mm 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.3 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning
Tolerance M M

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart