• The item cannot be ordered due to missing prices.

CCMT 060204 wiper, Type: HB7020

Article no.: 260143 HB7020

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060204
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSM
Tolerance M
Cutting depth ap 0.4 mm - 2 mm
Feed f 0.15 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260143 HB7020
EAN / GTIN 4045197948847
Manufacturer number 260143 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CCMT 060204 wiper, Type: HB7020

CCMT 060204 wiper, Type: HB7020

Number of changes/inserts 2 2 2
Corner radius 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert CCMT 060204 CCMT 060204 CCMT 060204
Cutting conditions slightly interrupted slightly interrupted slightly interrupted
Grade HB7020 HB7020 HBT020
Feed f 0.15 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.12 mm/rev. - 0.3 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart