{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | CCMT 060202 | |
Eckenradius | 0.2 mm | |
Sorte | CA125P | |
Tool material | Carbide | |
Hauptanwendung | P | |
Schnittbedingung | slightly interrupted | |
Spanbrecher | WP | |
Toleranz | M | |
Cutting depth ap | 0.1 mm - 1.5 mm | |
Feed f | 0.07 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 90 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260093 CA125P | |
EAN / GTIN | 4960664017461 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |