• The item cannot be ordered due to missing prices.

CCMT 09T308 HB7415-1

Article no.: 260060 HB7415-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T308
Corner radius 0.2 mm
Grade HB7415-1
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker TIS
Tolerance M
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 50 m/min - 110 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260060 HB7415-1
EAN / GTIN 4062406749569
Manufacturer number 260060 HB7415-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CCMT 09T308  HB7415-1

CCMT 09T308 HB7415-1

Corner radius 0.2 mm 0.2 mm
Tool material Carbide Carbide
Cutting conditions continuous continuous
Cutting depth ap 0.2 mm - 1.5 mm 0.2 mm - 1.5 mm
Chip breaker TIS TIS
Feed f 0.05 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.3 mm/rev.
Main application S S

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart