• The item cannot be ordered due to missing prices.

CCGT 030102 PR1725

Article no.: 260041 PR1725
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCGT 030102
    Corner radius 0.2 mm
    Grade PR1725
    Tool material Carbide
    Main application P
    Secondary application M
    Cutting conditions continuous
    Chip breaker MP-CF
    Cutting depth ap 0.03 mm - 0.2 mm
    Feed f 0.02 mm/rev. - 0.1 mm/rev.
    Cutting speed vc main application 60 m/min - 180 m/min
    Cutting speed vc secondary application 100 m/min - 150 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260041 PR1725
    EAN / GTIN 4960664890354
    Manufacturer number TLM00057

    Application Table

    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart