• The item cannot be ordered due to missing prices.

Boring bar set, steel, without IC SET09

Article no.: 260038 SET09
  • Boring depth up to: 3×D
  • Standard: DIN 8024

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
ISO code toolholder S16Q SCLCR09; S20R SCLCR09; S25R SCLCR09
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 20 mm; 25 mm; 28 mm
Centre offset L3 10.7 mm; 10.5 mm; 14.5 mm
Clamping height L2 15 mm; 18 mm; 23 mm
Overall length L 180 mm; 200 mm; 200 mm
Pack of insert screws 269028 8
Type of product Boring bar

Identification numbers & Classifications

Article number 260038 SET09
EAN / GTIN 4045197905574
Manufacturer number 260038 SET09

Description

Version:

Without through-coolant feed.

Supplied with:

Plastic case

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart