• The item cannot be ordered due to missing prices.

Boring bar set, steel, with IC, left-hand, Type: SET09

Article no.: 260037 SET09

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16Q SCLCR/L09; A20R SCLCR/L09; A25R SCLCR/L09
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 20 mm; 25 mm; 28 mm
Centre offset L3 10.7 mm; 10.5 mm; 14.5 mm
Clamping height L2 15 mm; 18 mm; 23 mm
Overall length L 180 mm; 200 mm; 200 mm
Pack of insert screws 269028 8
Type of product Boring bar

Identification numbers & Classifications

Article number 260037 SET09
EAN / GTIN 4045197657725
Manufacturer number 260037 SET09

Description

Supplied with:

Plastic case

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart