• The item cannot be ordered due to missing prices.

Boring bar set, steel, with IC SET09

Article no.: 260036 SET09

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application type right-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A16Q SCLCR/L09; A20R SCLCR/L09; A25R SCLCR/L09
    suitable indexable insert CC.. 09T3..
    Minimum pre-drill ⌀ Dmin 20 mm; 25 mm; 28 mm
    Centre offset L3 10.7 mm; 10.5 mm; 14.5 mm
    Clamping height L2 15 mm; 18 mm; 23 mm
    Overall length L 180 mm; 200 mm; 200 mm
    Pack of insert screws 269028 8
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260036 SET09
    EAN / GTIN 4045197657701
    Manufacturer number 260036 SET09

    Description

    Supplied with:

    Plastic case

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart