{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | right-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH0608H SCLCR/L06; AH0810J SCLCR/L06; AH1012K SCLCR/L06; AH1216M SCLCR/L06 | |
suitable indexable insert | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 8 mm; 12 mm; 14 mm; 18 mm | |
Centre offset L3 | 4 mm; 6 mm; 7 mm; 9 mm | |
Clamping height L2 | 7 mm; 9 mm; 11 mm; 15 mm | |
Neck width L4 | 6 mm; 8 mm; 10 mm; 12 mm | |
Overall length L | 100 mm; 110 mm; 125 mm; 150 mm | |
Overhang L1 | 25 mm; 32 mm; 38 mm; 50 mm | |
Pack of insert screws | 269028 7 | |
Type of product | Boring bar |
Article number | 260024 | |
EAN / GTIN | 4045197652201 | |
Manufacturer number | 260024 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |