• The item cannot be ordered due to missing prices.

Screw-on toolholder, right-hand, Shank / insert size: 8/06mm

Article no.: 260004 8/06

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 8 mm
Insert size 6 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCRCR/L 0808D06
suitable indexable insert CC.. 0602..
Functional width L4 9 mm
Head length L1 10 mm
Overall length L 60 mm
Pack of insert screws 269028 22
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260004 8/06
EAN / GTIN 4045197772473
Manufacturer number 260004 8/06

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart