• The item cannot be ordered due to missing prices.

Screw-on toolholder 25/12 mm

Article no.: 260000 25/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Shank size 25 mm
Insert size 12 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCSCR/L 2525M12
suitable indexable insert CC.. 1204..
Functional width L4 32 mm
Head length L1 27 mm
Overall length L 151 mm
Pack of insert screws 269028 20
Shim 269005 6
Shim screw 269013 5
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260000 25/12
EAN / GTIN 4045197929198
Manufacturer number 260000 25/12

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart