{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX15 | |
Thread | M4 | |
Length L | 6.5 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 259027 3 | |
EAN / GTIN | 4251414903678 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Shim screw 3 |
||||||||||
Drive | TX15 | TX15 | TX20 | 3.5 AF | TX15 | 4 AF | T8 | 3 AF | 2.5AF | 5AF |
Tightening torque | 3 | 1.3 | 3.85 | 5 | 1.5 | 3.5 | 1.2 | 3 | 10 | 5 |
Thread | M4 | M3.5 | 8 UNC | M5×0.5 | M6 | W1/4 inch | M5 | M8 | M6 | M6 |
Contents | 10 pieces | |||||||||
Length L | 6.5 | 13.6 | 14 | 8 | 7 | 24.9 | 13.1 | 18.2 | 14 | 12 |
Type of product | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw |