• The item cannot be ordered due to missing prices.

DNGA 150604 GG

Article no.: 255815 GG
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Application range Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range GG
ISO code indexable insert DNGA 150604
Corner radius 0.4 mm
Grade PT600M
Tool material Ceramic
Cutting conditions continuous; heavily interrupted; slightly interrupted
Chamfer T02025
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.15 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 550 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255815 GG
EAN / GTIN 4960664545674
Manufacturer number TCV02102

Application Table

GG(G)
K
550
continuous
 
dry
 
Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
GG(G)
K

Description

Version:

MEGACOAT coated ceramic inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart