{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scope of application | HART | |
ISO code indexable insert | CNGA 120408 | |
Corner radius | 0.8 mm | |
Type | PT600M | |
Tool material | Ceramic | |
Cutting conditions | continuous | |
Chamfer | S02025 | |
Cutting depth ap | 0.1 mm - 0.9 mm | |
Feed f | 0.1 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 80 m/min - 200 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 255806 HART | |
EAN / GTIN | 4960664545537 | |
Manufacturer number | TCV01006 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |