{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application range | HART | |
ISO code indexable insert | DNGA 150612 | |
Corner radius | 1.2 mm | |
Grade | KB7205 | |
Tool material | Ceramic | |
Cutting conditions | continuous | |
Cutting edge version | 0.2 mm×25° | |
Cutting depth ap | 0.1 mm - 0.9 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255724 HART | |
EAN / GTIN | 4045197511515 | |
Manufacturer number | 255724 HART | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |