• The item cannot be ordered due to missing prices.

VNGA 160404, KBN25M, Type: ME

Article no.: 255678 ME

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNGA 160404
Corner radius 0.4 mm
Grade KBN25M
Tool material CBN
Cutting conditions continuous
Cutting edge version ME
Cutting depth ap 0.05 mm - 0.2 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 120 m/min - 200 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255678 ME
EAN / GTIN 4960664507726
Manufacturer number TBZ06007

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge; 2 or 3 cutting edges per insert.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart