{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMA 150612 | |
Corner radius | 1.2 mm | |
Grade | BUX220 | |
Tool material | CBN | |
Cutting conditions | continuous | |
Cutting edge version | M | |
Cutting depth ap | 0.1 mm - 0.5 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 80 m/min - 200 m/min | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255588 M | |
EAN / GTIN | 4045197817662 | |
Manufacturer number | 255588 M |
This article |
Recommendations |
|||
---|---|---|---|---|
DNMA 150612, BUX220, Cutting edge version: M |
||||
Number of changes/inserts | 1 | 1 | 2 | 2 |
Corner radius | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm |
ISO code indexable insert | DNMA 150612 | CNMA 120412 | CNGA 120412 | DNGA 150612 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Grade | BUX220 | BUX220 | BU7220 | BU7220 |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.15 mm/rev. | 0.05 mm/rev. - 0.15 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |