• The item cannot be ordered due to missing prices.

DNMA 150608, BUX220, Cutting edge version: M

Article no.: 255586 M

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMA 150608
Corner radius 0.8 mm
Grade BUX220
Tool material CBN
Cutting conditions continuous
Cutting edge version M
Cutting depth ap 0.1 mm - 0.5 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 80 m/min - 200 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 255586 M
EAN / GTIN 4045197817655
Manufacturer number 255586 M
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
continuous
 
irregular
 
dry
 

Description

Version:

  • Disposable insert.
  • Single cutting edge.

Note:

Further indexable insert shapes, sizes and corner radii available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart