• The item cannot be ordered due to missing prices.

DNGA 110408, BU7220, Cutting edge version: G

Article no.: 255442 G

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNGA 110408
Corner radius 0.8 mm
Grade BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting edge version G
Cutting depth ap 0.05 mm - 0.2 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 90 m/min - 140 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255442 G
EAN / GTIN 4045197895271
Manufacturer number 255442 G

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 2 cutters.

Description:

New type of CBN with a balanced combination wear-resistance and tensile strength for general-purpose use in hardened steel up to 67 HRC in combination with a special constitution. For use both in continuous cutting and also in slightly interrupted and heavily interrupted cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart