{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | left-hand | |
Boring depth up to | 3×D | |
Tool material | HSS | |
Standard | DIN 8024 | |
Through-coolant | no | |
ISO code toolholder | S20S PCLNL09; S25S PDUNL11; S20Q PWLNL06 | |
suitable indexable insert | CN.. 09T3..; DN.. 1104..; WN.. 0604.. | |
Minimum pre-drill ⌀ Dmin | 25 mm; 32 mm; 25 mm | |
Centre offset L3 | 13 mm; 17 mm; 13 mm | |
Clamping height L2 | 19 mm; 24 mm; 19 mm | |
Overall length L | 250 mm; 250 mm; 180 mm | |
Spare part | 259981 11 | |
Type of product | Boring bar |
Article number | 255161 2 | |
EAN / GTIN | 4062406609498 | |
Manufacturer number | 255161 2 |