• The item cannot be ordered due to missing prices.

Screw-on toolholder set 20 mm

Article no.: 255131 20

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610; Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Application type left-hand
Standard DIN ISO 5610; Works standard
ISO code toolholder PCLNL 2020K12; PDJNL 2020K11; PSSNL 2020K12
suitable indexable insert CN.. 1204..; DN.. 1104..; SN.. 1204..
Functional width L4 25 mm
Head length L1 25 mm
Overall length L 125 mm
Spare part 259981 2
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255131 20
EAN / GTIN 4045197941756
Manufacturer number 255131 20

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart