• The item cannot be ordered due to missing prices.

Lever lock toolholder set, left-hand, Shank size: 16mm

Article no.: 255121 16

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Application type left-hand
Standard Works standard
ISO code toolholder PCLNL 1616H09; PDJNL 1616H11;
suitable indexable insert CN.. 09T3..; DN.. 1104..
Functional width L4 20 mm
Head length L1 22 mm; 25 mm
Overall length L 100 mm
Spare part 259981 7
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 255121 16
EAN / GTIN 4062406384616
Manufacturer number 255121 16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart