• The item cannot be ordered due to missing prices.

WNMG 080408, Grade: HB7035-1

Article no.: 252208 HB7035-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SG
Cutting depth ap 1.5 mm - 6 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 90 m/min - 260 m/min
Number of changes/inserts 6
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252208 HB7035-1
EAN / GTIN 4045197875051
Manufacturer number 252208 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WNMG 080408, Grade: HB7035-1

WNMG 080408, Grade: HB7035-1

Number of changes/inserts 6 6 6 6 6 6 6 6
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
Finishing/roughing assignment Roughing Roughing Roughing Roughing Roughing Roughing Roughing Roughing
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Cutting conditions heavily interrupted slightly interrupted continuous continuous slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Grade HB7035-1 HB7020 HB7010-1 HB7120-1 HB7140-1 HB7210-1 HBT130 HBT020
Chip breaker SG SG SG VG VG GG MR PR

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart