• The item cannot be ordered due to missing prices.

WN.G 080404 CA6525

Article no.: 252112 CA6525
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WNMG 080404
    Corner radius 0.4 mm
    Grade CA6525
    Tool material Carbide
    Main application M
    Cutting conditions slightly interrupted
    Chip breaker MS (brass)
    Tolerance M
    Cutting depth ap 0.8 mm - 4 mm
    Feed f 0.1 mm/rev. - 0.35 mm/rev.
    Cutting speed vc main application 60 m/min - 220 m/min
    Number of changes/inserts 6
    Finishing/roughing assignment Semi-roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 252112 CA6525
    EAN / GTIN 4960664472321
    Manufacturer number TJV08631

    Application Table

    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart