• The item cannot be ordered due to missing prices.

WNMG 080412 HB7210-1

Article no.: 252072 HB7210-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080412
Corner radius 1.2 mm
Grade HB7210-1
Tool material Carbide
Main application K
Cutting conditions slightly interrupted
Chip breaker GM
Tolerance M
Cutting depth ap 0.4 mm - 6.5 mm
Feed f 0.3 mm/rev. - 0.7 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Coating TiCN
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252072 HB7210-1
EAN / GTIN 4062406059163
Manufacturer number 252072 HB7210-1

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart