• The item cannot be ordered due to missing prices.

Indexable insert for turning WNMG 080404, for finish machining, Grade: PR015S

Article no.: 252012 PR015S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080404
Corner radius 0.4 mm
Grade PR015S
Tool material Carbide
Main application S
Cutting conditions slightly interrupted
Chip breaker MQ
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.18 mm/rev.
Cutting speed vc main application 25 m/min - 70 m/min
Coating Megacoat Hard
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252012 PR015S
EAN / GTIN 4960664837595
Manufacturer number TLJ08626

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart