• The item cannot be ordered due to missing prices.

WNMG 080404, Grade: HB7020

Article no.: 251962 HB7020

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080404
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251962 HB7020
EAN / GTIN 4045197711083
Manufacturer number 251962 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WNMG 080404, Grade: HB7020

WNMG 080404, Grade: HB7020

Number of changes/inserts 6 6 6
ISO code indexable insert WNMG 080404 WNMG 080404 WNMG 080404
Finishing/roughing assignment Finishing Finishing Finishing
Cutting depth ap 0.3 mm - 2 mm 0.3 mm - 2 mm 0.5 mm - 2 mm
Grade HB7020 HB7020 HBT020
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.15 mm/rev. - 0.35 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Main application P P P

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart