{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A16M PWLNR/L06 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | WN.. 0604.. | |
Minimum pre-drill ⌀ Dmin | 21 mm | |
Centre offset L3 | 11 mm | |
Clamping height L2 | 15.25 mm | |
Overall length L | 150 mm | |
Lever | 259015 14 | |
Lever screw | 259018 10 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 251942 16/06 | |
EAN / GTIN | 4045197651471 | |
Manufacturer number | 251942 16/06 |