{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160412 | |
Corner radius | 1.2 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MS (brass) | |
Cutting depth ap | 0.75 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251826 CA6525 | |
EAN / GTIN | 4960664472178 | |
Manufacturer number | TJV07633 |
This article |
Recommendations |
|||
---|---|---|---|---|
VNMG 160412 CA6525 |
||||
Number of changes/inserts | 4 | 4 | 4 | 4 |
Corner radius | 1.2 | 1.2 | 1.2 | 1.2 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | CA6525 | HB7020 | HB7020 | HB7210-1 |
Feed f | 0.1 ;0.35 | 0.3 ;0.45 | 0.3 ;0.45 | 0.3 ;0.7 |
Main application | M | P | P | K |
Cutting speed vc main application | 60 ;220 | 120 ;350 | 120 ;350 | 100 ;450 |