• The item cannot be ordered due to missing prices.

VNMG 160408 PR005S

Article no.: 251824 PR005S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VNMG 160408
    Corner radius 0.8 mm
    Grade PR005S
    Tool material Carbide
    Coating Megacoat Hard
    Main application S
    Cutting conditions continuous
    Chip breaker MU
    Cutting depth ap 0.5 mm - 4 mm
    Feed f 0.05 mm/rev. - 0.15 mm/rev.
    Cutting speed vc main application 30 m/min - 90 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251824 PR005S
    EAN / GTIN 4960664836826
    Manufacturer number TLH07637

    Application Table

    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart