• The item cannot be ordered due to missing prices.

VNMG 160408, Grade: PR015S

Article no.: 251754 PR015S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160408
Corner radius 0.8 mm
Grade PR015S
Tool material Carbide
Coating Megacoat Hard
Main application S
Cutting conditions slightly interrupted
Chip breaker MQ
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.18 mm/rev.
Cutting speed vc main application 25 m/min - 70 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251754 PR015S
EAN / GTIN 4960664837533
Manufacturer number TLJ07627

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart