• The item cannot be ordered due to missing prices.

Boring bar, steel 40/16 mm

Article no.: 251724 40/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A40T MVUNR/L 16
Setting angle κ 93 degrees
suitable indexable insert VN.. 1604..
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Clamping height L2 38.5 mm
Overall length L 300 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 4
Screw for clamp 259021 1
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251724 40/16
EAN / GTIN 4045197868213
Manufacturer number 251724 40/16

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart