• The item cannot be ordered due to missing prices.

Clamping toolholder 32/16 mm

Article no.: 251708 32/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 32 mm
    Insert size 16 mm
    Application type right-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder MVPNR/L 3232P16
    suitable indexable insert VN.. 1604..
    Functional width L4 40 mm
    Head length L1 40 mm
    Overall length L 170 mm
    Shim 259031 39
    Shim screw 259025 3
    Clamping claw 259038 2
    Screw for clamping claw 259021 1
    Setting angle κ 117.5 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251708 32/16
    EAN / GTIN 4045197867100
    Manufacturer number 251708 32/16

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart